0 items

Murray Feiss Industries 77-1/2 in. 1-Light Medium E-26 Base Mini Pendant

MP1318

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Brown Mercury;Silver Mercury
Height
12-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday