0 items

Murray Feiss Industries Riva 8-1/2 in. 100W 2-Light Wall Mount Medium E-26 Bath Light

MVS18402

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Riva
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Opal Etched
Height
8-1/2 in
Installation Type
Wall Mount
Length
13 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Aluminum, Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday