0 items

Murray Feiss Industries Vista 8 in. 100W 3-Light Wall Mount Medium E-26 Bath Light

MVS10403

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Vista
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
8-3/4 in
Energy Star Compliant
No
Height
8 in
Installation Type
Wall Mount
Length
23 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday