0 items

Murray Feiss Industries 83 in. 1-Light Medium E-26 Base Harrow Pendant

MP1289

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
17-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday