0 items

Murray Feiss Industries Sophie 9-1/2 in. 100W 3-Light Wall Mount Medium E-26 Edison Bath Light

MVS47003

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Sophie
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Energy Star Compliant
No
Glass Type
Opal Etched
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Aluminum, Brass, Glass, Steel, Zinc
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday