0 items

Murray Feiss Industries Cotswold Lane 9 in. 60W 2-Light Candelabra E-12 Incandescent Wall Lantern

MOL5401

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cotswold Lane
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
20-1/2 in
Installation Type
Wall Mount
Length
11-5/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
No
Watts
60
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday