Murray Feiss Industries

Adan 26-3/8 in. 60 W 6-Light Candelabra Chandelier in Rustic Iron

Part #MF27496RIBWD

Color/Finish:
Rustic Iron/Burnished Wood

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Adan collection
  • 6 B Torpedo Candelabra 60 watt light bulbs
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of rustic iron / burnished wood chain
  • A great choice for your do-it-yourself project
  • Decorative rustic iron / burnished wood finish to accent and brighten your room
  • Decorative rustic iron / burnished wood finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Adan

Color Finish: Rustic Iron/Burnished Wood

Color Finish Category: Iron Tones

Diameter: 26-3/8 in

ETL Listed: No

Energy Star Compliant: No

Height: 25-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Style: Transitional

Material: Steel

Number Of Lights: 6

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 26-3/8 in