Murray Feiss Industries

Beckett 3-Light High Speed Vanity Light in Oil Rubbed Bronze

Part #MVS18503ORB

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Beckett collection
  • 3 A19 Medium 100 watt light bulbs
  • White opal etched glass shades
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Beckett

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 7-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Opal Etched

Height: 8-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 21-1/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 3

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 100