Murray Feiss Industries

Boulevard 31 x 22 in. Mirror in Oil Rubbed Bronze

Part #MMR1044ORB

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Boulevard collection
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Boulevard

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Clear

Height: 33 in

Indoor Outdoor: Indoor

Lighting Style: Transitional

Material: [Steel, Glass]

Power Source: Hardwired

Type: Oval Mirrors

Width: 24 in