0 items

Murray Feiss Industries Boulevard 8-1/4 x 15-1/14 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze

MSF187ORB

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Boulevard
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Opal Etched
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday