0 items

Murray Feiss Industries Calven 10 in. 100 W 1-Light Medium Pendant in Brushed Stainless Steel

MP1050BS

Color Finish

(Pricing is for Brushed Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 100W M Bulb Required; Adjustable Heights
  • H: 10" to 38 1/2" Adjustable; Dia: 9"
  • Pendant; Brushed Steel Finish

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Calven
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Alabaster
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday