Murray Feiss Industries
Cascade 5 in. 1-Light Wall Sconce in Heritage Bronze
Part #MWB1570HTBZ | Item #4137911 | Manufacturer Part #WB1570HTBZ
Product Details
- Featured in the decorative Cascade collection
- 1 B Torpedo Candelabra 60 watt light bulb
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative heritage bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Cascade
Color Finish: Heritage Bronze
Color Finish Category: Bronze Tones
Depth: 7-19/50 in
ETL Listed: No
Energy Star Compliant: No
Height: 17 in
Indoor Outdoor: Indoor/Outdoor
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: Torpedo
Lighting Direction: Up Lighting
Lighting Style: Crystal
Material: Steel
Number Of Lights: 1
Power Source: Hardwired
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 5 in