Charlene 60W 3-Light Candelabra Incandescent Chandelier in Ivory

Part #MF27563IV  |  Item #4424686  |  Manufacturer Part #F2756/3IV

Color/Finish:
Ivory

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Charlene collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • UL listed for dry locations
  • Supplied with 8 feet of wire
  • Supplied with 6 feet of ivory chain
  • A great choice for your do-it-yourself project
  • Decorative ivory finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Charlene

Color Finish: Ivory

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Height: 21 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Lighting Style: Crystal

Material: [Steel, Crystal]

Number Of Lights: 3

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 14 in