Chelsea Harbor 1-Light Wall Bracket Lantern in Storm Cloud

Part #MOL8101STC  |  Item #4330700  |  Manufacturer Part #OL8101STC

Color/Finish:
Storm Cloud

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Chelsea Harbor collection
  • 1 A21 Medium 100 watt light bulb
  • Clear seeded glass shade
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative storm cloud finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Chelsea Harbor

Color Finish: Storm Cloud

Color Finish Category: Greys

Depth: 7-7/8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 20-1/8 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Aluminum, Iron, Glass]

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 5-3/4 in