Murray Feiss Industries

Dutch 8-3/4 in. 1-Light Medium E-26 Base Dutch Mini Pendant in Sprout Green

Part #MP1316SPGN

Color/Finish:
Sprout Green

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Dutch collection
  • 1 Medium 100 watt light bulb
  • ETL listed for dry locations
  • Supplied with 14 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative sprout green finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Dutch

Color Finish: Sprout Green

Color Finish Category: Greens

Diameter: 8-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 8-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 100

Width: 8-3/4 in