Elliston 41W 1-Light Vanity Fixture with Opal Etched Glass in Satin Nickel

Part #MWB1754SN  |  Item #5109403  |  Manufacturer Part #WB1754SN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Elliston

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2700

Depth: 3-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 4-5/8 in

Installation Type: Wall Mount

Lumens: 2400

Material: [Aluminum, Glass]

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: No

Volts: 12V

Watts: 41

Width: 26 in