Murray Feiss Industries Elmore 11-3/4 in. 60W 1-Light Medium E-26 Pendant

MP1445

Manufacturer Part #: P1445BBS

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 A19 Medium 60 watt light bulb
  • A great choice for your do-it-yourself project
  • Clear glass
  • Decorative burnished brass finish to accent and brighten your room
  • Featured in the decorative Elmore collection
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of burnished brass chain
  • The preferred brand choice of builders and electricians
  • Vintage lamp(s) recommended for aesthetics

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Elmore
Color Finish
Burnished Brass
Color Finish Category
Brass Tones
Diameter
11-3/4 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear
Height
18 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday