Murray Feiss Industries Fording 75W 1-Light Wall Sconce in Brushed Stainless Steel

MWB1719BS

Color/Finish

(Pricing is for Brushed Steel)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Fording collection
  • 1 A19 Medium 75 watt light bulb
  • Opal etched glass shade
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Fording
Depth
4-3/4 in
ETL Listed
Yes
Glass Type
Opal Etched
Height
13-1/2 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
75
Width
4-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday