150 W Wall Mount Lantern in Oil Rubbed Bronze
Homestead 150 W Wall Mount Lantern in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil Rubbed Bronze; H: 18 1/2", W: 9 1/2", Ext: 10 3/8"
- 1 150W Edison Bulb Required
- Homestead Entrance Fixture
Specifications
- Collection:
- Homestead
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 10-3/8 in
- Glass Type:
- Clear Seeded
- Height:
- 18-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lighting Style:
- Transitional
- Material:
- Stainless Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 150 W
- Width:
- 9-1/2 in