Murray Feiss Industries Hounslow 85-1/2 in. 1-Light Medium E-26 Base Mini Pendant

MP1319

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 A19 Medium 60 watt light bulb
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • ETL listed for dry locations
  • Featured in the decorative Hounslow collection
  • Medium Base Squirrel Cage Antique Bulb Recommended
  • Silver mercury plating glass shade
  • Supplied with 14 feet of wire
  • Supplied with 5 feet of polished nickel chain

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Hounslow
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
9 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Silver Mercury
Height
19-7/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Metal
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday