2-Light Vanity Strip Light in Polished Nickel
Lucas 2-Light Vanity Strip Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 T10 Medium 75 watt light bulbs
- White opal etched glass shades
- Featured in the decorative Lucas collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative polished nickel finish to accent and brighten your room
- UL listed for damp locations
- Meets American with Disabilities Act standard extension requirements
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lucas
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Opal Etched
- Height:
- 6 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Die Cast Zinc, Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 15-7/8 in