0 items

Murray Feiss Industries Lucia 60 W 3-Light Medium Pendant in Burnished Silver

MF25683BUS

Color Finish

(Pricing is for Burnished Silver)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lucia
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Height
47-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
16-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday