0 items

Murray Feiss Industries Maison De Ville 1-Light Mini Pendant in British Bronze

MF18791BRB

Color Finish

(Pricing is for British Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 100W M Bulb Required
  • Chandelier; British Bronze Finish
  • Dia: 11" H: 14 1/4"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Maison De Ville
Color Finish
British Bronze
Color Finish Category
Bronze Tones
Height
14-1/4 in
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday