Murray Feiss Industries Monterro 75W 4-Light Vanity Fixture with Clear Seeded Glass

MVS24704

Manufacturer Part #: VS24704CH

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 A19 Medium 75 watt light bulbs
  • A great choice for your do-it-yourself project
  • Clear seeded glass
  • Decorative chrome finish to accent and brighten your room
  • Featured in the decorative Monterro collection
  • Fixture may be mounted in the up or down position
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Monterro
Color Finish
Chrome
Color Finish Category
Chromes
Depth
7 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
9-1/2 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
4
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
75
Width
30-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday