2-Light Medium E-26 Base Semi-Flushmount Fixture in Polished Chrome

You last purchased this on
 
Murray Feiss Industries

Perry 2-Light Medium E-26 Base Semi-Flushmount Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Murray Feiss Industries

Perry 2-Light Medium E-26 Base Semi-Flushmount Fixture in Polished Chrome

  • Fast #
  • Part #MSF283CH
  • Item #4137886
  • Manufacturer Part #SF283CH
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 A19 Medium 100 watt light bulbs
  • White opal etched glass shade
  • Featured in the decorative Perry collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • UL listed for damp locations
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Perry
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
15-5/8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
15-5/8 in