9-1/2 in. 100W 2-Light Wall Mount Medium E-26 Edison Bath Light in Polished Nickel
Sophie 9-1/2 in. 100W 2-Light Wall Mount Medium E-26 Edison Bath Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 A19 Medium 100 watt light bulbs
- Opal etched cased glass shades
- Featured in the decorative Sophie collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative polished nickel finish to accent and brighten your room
- ETL listed for damp locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sophie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 9-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Aluminum, Zinc, Steel, Glass, Brass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-3/4 in