60W 2-Light Wall Bracket in Brushed Steel

You last purchased this on
 
Generation Lighting

Talia 60W 2-Light Wall Bracket in Brushed Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generation Lighting

Talia 60W 2-Light Wall Bracket in Brushed Steel

  • Fast #
  • Part #GLWB1732BS
  • Item #4782934
  • Manufacturer Part #WB1732BS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 T10 Medium 60 watt light bulbs
  • Opal etched glass shades
  • Featured in the decorative Talia collection
  • Decorative brushed steel finish to accent and brighten your room
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Meets American with Disabilities Act standard extension requirements
  • ADA Compliant
  • The preferred brand choice of builders and electricians
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Talia
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
4-7/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Length:
3-3/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Steel, Aluminum, Glass
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Modern
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
3.74 lb
Width:
22 in