Taylor 100W 1-Light Mini Pendant in Light Antique Bronze

Part #MP1219LAB  |  Item #4137987  |  Manufacturer Part #P1219LAB

Color/Finish:
Light Antique Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Taylor collection
  • 1 A19 Medium 100 watt light bulb
  • Beige linen shade
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative light antique bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Taylor

Color Finish: Light Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

ETL Listed: No

Energy Star Compliant: No

Height: 8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 53 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 8 in