Tuscan Villa 14-1/2 in. 1-Light Wall Bracket in Corinthian Bronze

Part #MWB1194CB  |  Item #2113512  |  Manufacturer Part #WB1194CB

Color/Finish:
Corinthian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Tuscan Villa collection
  • 1 A19 Medium 100 watt light bulb
  • Undefined glass diffuser
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative Corinthian bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Tuscan Villa

Color Finish: Corinthian Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 7-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Number Of Lights: 1

Power Source: Hardwired

Sconce Type: Wall Washer

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 14-1/2 in