26-1/2 in. 60 W 5-Light Candelabra Chandelier in Corinthian Bronze
Tuscan Villa 26-1/2 in. 60 W 5-Light Candelabra Chandelier in Corinthian Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 A19 Candelabra 60 watt light bulbs
- Undefined shade
- Featured in the decorative Tuscan Villa collection
- Decorative Corinthian bronze finish to accent and brighten your room
- Supplied with 5 feet of Corinthian bronze chain
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
- UL listed for dry locations
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Tuscan Villa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corinthian Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 5
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in