26 in. 100 W 1-Light Medium Pendant in Corinthian Bronze
Tuscan Villa 26 in. 100 W 1-Light Medium Pendant in Corinthian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- UL listed for dry locations
- Featured in the decorative Tuscan Villa collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative Corinthian bronze finish to accent and brighten your room
- Supplied with 5 feet of Corinthian bronze chain
- Supplied with 15 feet of wire
Specifications
- ADA Compliant:
- No
- Collection:
- Tuscan Villa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corinthian Bronze
- Diameter:
- 9-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Scalloped Champagne Scavo
- Height:
- 26 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-1/2 in