100W 1-Light Wall Sconce in Astral Bronze
Urban Renewal 100W 1-Light Wall Sconce in Astral Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- Can be used with regular A19 or an Antique style Light bulb 60 Watt A19 as shown.
- Featured in the decorative Urban Renewal collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative astral bronze finish to accent and brighten your room
- UL listed for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Urban Renewal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Astral Bronze
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.09 lb
- Width:
- 7-3/4 in