1-Light Sconce in Brushed Steel
Vista 1-Light Sconce in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- white alabaster glass diffuser
- Featured in the decorative Vista collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- UL listed for damp locations
- Meets American with Disabilities Act standard extension requirements
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vista
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in