Murray Feiss Industries Woodside Hills 10-3/4 in. 100W Wall Mount Medium Lantern in Black

MOL5700BK

Color/Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 A19 Medium 100 watt light bulb
  • A great choice for your do-it-yourself project
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • Decorative black finish to accent and brighten your room
  • Featured in the decorative Woodside Hills collection
  • The preferred brand choice of builders and electricians
  • UL listed for wet locations
  • Undefined glass shades

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Woodside Hills
Color Finish
Black
Color Finish Category
Blacks
Depth
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
10-3/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Stainless Steel
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday