60W 4-Light Medium Incandescent Chandelier in Brushed Steel
Zara 60W 4-Light Medium Incandescent Chandelier in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 A19 Medium 60 watt light bulbs
- Silver organza diffuser shade
- Featured in the decorative Zara collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- UL listed for dry locations
- CFL Convertible. For commercial quotes, call 847.410.4602
Specifications
- ADA Compliant:
- No
- Collection:
- Zara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Silver Organza, Diffuser
- Height:
- 28-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 15-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/4 in