Mustang Rack
15 x 34 x 64-1/2 in. Commercial Bin Rack with Plastic Bin in Grey
Part #RSRBIN | Item #7260160 | Manufacturer Part #SR-BIN
Product Details
- 24 Plastic Bins
- 16 Gauge Steel
- Bins Hook Into Place On Rail System
- 50 Lb Capacity Per Bin
- Includes Particleboard Top Shelf For Extra Storage
- Powder Coated Finish
- 64-1/2H x 34W x 15"D
Specifications
Color Finish: Grey
Depth: 15 in
Height: 64-1/2 in
Material: Steel
Type: RSRBIN
Width: 34 in