18 x 36 x 72 in. 5-Shelf Industrial Grade Storage Rack in Grey

Part #RSR1000  |  Item #7260162  |  Manufacturer Part #SR-1000

$ 122.97 EACH

Color/Finish:
Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed with 16 gauge steel frame with heavy-duty particleboard shelves
  • Capacity/Shelf: 1,000 lbs
  • Shelves are adjustable
  • Can also be assembled as a workbench
  • Boltless assembly
  • Powder-coated finish
  • Dimensions: 72" H x 36" W x 18" D

Specifications

Color Finish: Grey

Color Finish Category: Greys

Depth: 18 in

Height: 72 in

Material: Steel

Type: RSR1000

Width: 36 in