24 x 41 x 72 in. Split Level Modular Storage Rack with Wire Shelve in Silver Vein

Part #RSR41SL  |  Item #7260161  |  Manufacturer Part #SR-41SL

$ 209.92 EACH

Color/Finish:
Silver Vein

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Split-Level Modular FlexiRack™ shelving system
  • Constructed with a 20 ga steel frame and wire shelves
  • Capacity/Shelf: 500 lbs
  • Double slot posts and beams are fully adjustable
  • Boltless assembly
  • Powder-coated finish
  • Dimensions: 72"H x 41"W x 24"D

Specifications

Color Finish: Silver Vein

Color Finish Category: Silver Tones

Depth: 24 in

Height: 72 in

Material: Steel

Type: RSR41SL

Width: 41 in