Mustang Rack
24 x 77 x 72 in. 3-Shelf Commercial Storage Rack in Silver
Part #RSR7300 | Item #7260159 | Manufacturer Part #SR-7300
Product Details
- Constructed with 16 gauge steel frame with heavy-duty particleboard shelves
- Capacity/Shelf: 1,000 lbs
- Double slot posts and beams are fully adjustable
- Boltless assembly
- Powder-coated finish
- Dimensions: 72"H x 77"W x 24"D
- Powder Coated Finish
- 72H x 77W x 24"D
Specifications
Color Finish: Silver Vein
Color Finish Category: Silver Tones
Depth: 24 in
Height: 72 in
Material: Steel
Type: RSR7300
Width: 77 in