Mustang Rack
60 in. Heavy Duty Work Bench
Part #RSR2102 | Item #7260163 | Manufacturer Part #SR-2102
$
228.45
EACH
Width:
60 inProduct Details
- Durable particleboard work surface
- Double rivet beams
- Dual drawers with ball bearing glides
- Pegboard back, cantilever top shelf and large bottom shelf
- Powder-coated finish
- Dimensions: 60"H x 60"W x 24"D
Specifications
Color Finish: Grey
Color Finish Category: Greys
Depth: 24 in
Height: 60 in
Material: Steel
Type: RSR2102
Width: 60 in