Mutual Industries North 300 ft. Non-Woven Pipe Wrap Filter Fabric

M35300

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
300 ft
Material
Fabric
Waterworks Application
Water
Width
1 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday