6 x 1 in. Steel Staple

Part #M17686  |  Item #1902000  |  Manufacturer Part #17686

Call for Pricing EACH

Length:

6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Ideal for keeping blankets in place

Documents

Specifications

Gauge: 11

Length: 6 in

Material: Steel

Tool Type: Staple

Width: 1 in