0 items

MW Supply 30 in. 3-Step Aluminum Platform

BDE0103

Height

30 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
Height
30 in
Material
Aluminum
Maximum Capacity
500 lbs
Tool Type
Platform Ladder
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday