2 hp Grinder Pump
2 hp Grinder Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil-filled motor allows for maximum heat dissipation and constant bearing lubrication
- Dual seal design and seal leak probes allow for early warning of seal leak to prevent costly motor damage
- High head, or high flow designs
- Grinding impeller and shredding ring are easily replaceable without dismantling pump or motor
Specifications
- Discharge:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 70 gpm
- Horsepower:
- 2 hp
- Maximum Feet of Head:
- 130
- Phase:
- Single Phase
- Pump Body Material:
- Cast Iron
- RPM:
- 3450