80 gpm 115 V 18 ft. Cord Adjustable Level Control

You last purchased this on
 
Myers

80 gpm 115 V 18 ft. Cord Adjustable Level Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Myers

80 gpm 115 V 18 ft. Cord Adjustable Level Control

  • Fast #
  • Part #MALC18P
  • Item #1194225
  • Manufacturer Part #ALC-18P
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pump-down range adjustable by moving weights to desired levels
  • Standard wiring is normally open, but can be wired normally closed
  • ALC-18P Piggyback Switch handles 1/2 to 1 HP 230V single-phase pumps
  • AWS-1 and ASWU-1 versions have built-in connection boxes
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Pumps
Cord Length:
9 ft
Depth:
6 in
Flow Rate:
80 gpd
Height:
12 in
Horsepower:
1/2 hp - 1 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Phase:
Single Phase
Power Source:
AC
Pump Phase:
1
UL Listed:
Yes
Volts:
230V
Width:
6 in