1/2 hp Automatic Sewage Pump
CMV5 Series 1/2 hp Automatic Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recessed vortex impeller operates completely out of volute and provides free flow through passage for solids and liquids
- Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
- Wide-angle, mercury-free mechanical float switch for maximum drawdown
- 3-year warranty
- Recessed vortex impeller provides minimal radial loading for long bearing life
Specifications
- AMP:
- 12
- Built-In Grinder:
- Yes
- CSA Certified:
- Yes
- Capacity:
- 95 gpm
- Collection:
- CMV5 Series
- Color Finish Name:
- Green, Black
- Cord Length:
- 20 ft
- Depth:
- 10-3/4 in
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 95 gpm
- Height:
- 18 in
- Horsepower:
- 1/2 hp
- Impeller:
- Thermoplastic
- Length:
- 10-3/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 18
- Maximum Temperature:
- 140
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- RPM:
- 1625
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 8-1/4 in