Myers
HJ Series 1 in. 1/2 hp Shallow Well Jet Pump
Part #MHJ50S | Item #1354578 | Manufacturer Part #HJ50S
Horsepower
Product Details
- Durable machined heavy-duty construction pump body provides long product life
- Precision molded impellers and diffuser provide smooth, balanced performance and efficiency
- Mechanical shaft seal with ceramic face and stainless steel construction for long seal life
- Includes priming tee and priming screen
- Stainless steel impeller wear ring
- Dual adjustment pressure switch with adjustable on/off pressure settings that keeps 20 PSI differential
Lead Law Compliant
Specifications
AMP: [9.4, 4.7]
Application: [Water Systems, Sprinkler Systems]
CSA Certified: Yes
Collection: HJ Series
Color Finish: Green
Depth: 19-469/500 in
Discharge: 1 in
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Flow Rate: 14.5 gpm
Height: 10-563/1000 in
Horsepower: 1/2 hp
Impeller: Thermoplastic
Lead Law Compliant: Yes
Length: 19-469/500 in
Material: Cast Iron
Maximum Feet of Head: 150
Maximum Pressure: 65 psi
Maximum Temperature: 140
Phase: Single Phase
Power Source: AC
Pump Application: Shallow Well
Pump Body Material: Cast Iron
Pump Phase: 1
UL Listed: Yes
Volts: 115/230V
Width: 11-1/4 in