1/3 HP 115V Cast Iron Submersible Sump Pump
1/3 HP 115V Cast Iron Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged, oil-cooled motor provides continuous bearing lubrication and maximizes heat dissipation
- Lubricated ball bearings and shaft seal for longer service life
- 2-pole switch design allows for operation in sump diameters of 10" or more
- Pump intake screen, volute base, switch and power cord are serviceable
- Heat sensor overload protection with automatic reset when motor cools to safe operating temperature
- Anti-airlock hole in base reduces added labor
- Long-life carbon/ceramic seal protects motor against water leakage
- Shaded pole motor eliminates failure-prone switches and relays
- 3-year warranty
Documents
Specifications
- AMP:
- 9.8
- CSA Certified:
- Yes
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 12-3/4 in
- Discharge:
- 1-1/2 in
- Height:
- 14-13/25 in
- Horsepower:
- 1/3 hp
- Impeller:
- Cast Iron
- Length:
- 12-3/4 in
- Maximum Feet of Head:
- 32
- Maximum Temperature:
- 130
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1550
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 10 in