1/3 hp Effluent Pump
ME3 Series 1/3 hp Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overload protected, shaded pole motor eliminates starting switches and relays which are prone to fail
- Heavy cast iron motor housing and volute case dissipate heat, allow motor to run cooler for extended life
- Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
- 3-year warranty
- Passes full 3/4" solids
Documents
Specifications
- AMP:
- 12
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- ME3 Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Depth:
- 12 in
- Discharge:
- 1-1/2 in
- Flow Rate:
- 66 gpm
- Height:
- 14-3/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 31
- Product Type:
- Effluent Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Shaded Pole
- Pump Phase:
- 1
- RPM:
- 1550
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 9.2 in