1/2 hp 115V Cast Iron Effluent Pump
ME40 Series 1/2 hp 115V Cast Iron Effluent Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vortex style impeller, pump out vanes for seal protection
- Built-in thermal overload protection with automatic reset
- Bearings and mechanical seal permanently lubricated for long life
- Standard controls available for automatic operation
- 3/4" spherical solids handling capability
- Stainless steel hardware allows easy disassembly after extended service
- Heavy-duty lift out ring, field serviceable
- Cord design easily replaceable with optional lengths available
- 3-year warranty
Documents
Specifications
- AMP:
- 6
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- ME40 Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 65 gpm
- Horsepower:
- 4/10 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 40
- Product Type:
- Effluent Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V